- Ratchet
- 1/2" Drive Size
- 10 1/4" Overall Length
- Double Pawl Ratchet
- 45 Teeth
| Overall Length | 10.25 in |
| Ratchet Type | Double Pawl |
| Locking Type | Ball |
| Finish | Chrome |
| Drive Size | 1/2 in |
| No. of Teeth | 45 |
| Head Style | Round |
| Handle Type | Knurled Grip |
| Manufacturer Name | Wright Tool |
| Weight | 1.44 LB |
-
Made in USA


