- Ratchet
- 1/2" Drive Size
- 12 1/4" Overall Length
- Double Pawl Ratchet
- 45 Teeth
| Locking Type | Ball |
| Manufacturer Name | Wright Tool |
| Head Type | Flex Head |
| Overall Length | 12.25 in |
| Handle Type | Knurled Grip |
| Head Style | Round |
| Drive Size | 1/2 in |
| Finish | Chrome |
| Ratchet Type | Double Pawl |
| No. of Teeth | 45 |
| Weight | 1.69 LB |
-
Made in USA


