- Breaking Bar
- 1/2" Drive Size
- 24" Overall Length
- Knurled Steel Handle
| Handle Type | Knurled Steel |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Finish | Chrome |
| Overall Length | 24 in |
| Weight | 1.55 LB |
-
Made in USA
| Handle Type | Knurled Steel |
| Socket Drive Size | 1/2 in |
| Locking Type | Ball |
| Finish | Chrome |
| Overall Length | 24 in |
| Weight | 1.55 LB |
Made in USA