- Breaking Bar
- 1/2" Drive Size
- 18" Overall Length
- Knurled Steel Handle
| Finish | Chrome |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Overall Length | 18 in |
| Handle Type | Knurled Steel |
| Weight | 1.65 LB |
-
Made in USA
| Finish | Chrome |
| Locking Type | Ball |
| Socket Drive Size | 1/2 in |
| Overall Length | 18 in |
| Handle Type | Knurled Steel |
| Weight | 1.65 LB |
Made in USA