- Ratchet
- 1/2" Drive Size
- 10 1/2" Overall Length
- Single Pawl Ratchet
- 30 Teeth
| Drive Size | 1/2 in |
| Finish | Chrome |
| Handle Type | Contour Handle |
| Head Style | Pear |
| Locking Type | Ball |
| Overall Length | 10.5 in |
| Manufacturer Name | Wright Tool |
| No. of Teeth | 30 |
| Ratchet Type | Single Pawl |
| Weight | 1.08 LB |
-
Made in USA


