- Ratchet
- 1/2" Drive Size
- 15" Overall Length
- Double Pawl Ratchet
- 45 Teeth
| Finish | Chrome |
| No. of Teeth | 45 |
| Head Style | Round |
| Handle Type | Long Contour Grip |
| Drive Size | 1/2 in |
| Ratchet Type | Double Pawl |
| Overall Length | 15 in |
| Locking Type | Ball |
| Manufacturer Name | Wright Tool |
| Weight | 1.44 LB |
-
Made in USA


