- Socket Set
- Standard
- 8 Point
- 7/16" to 1 1/4" Socket Size Range
- 1/2" Drive Set
| No. of Pieces | 15 |
| Set Includes | Clips, Rail |
| Socket Drive Size | 1/2 in |
| Manufacturer Name | Wright Tool |
| No. of Points | 8 |
| No. of Sockets | 13 |
| Socket Size Range | 7/16 in to 1 1/4 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Weight | 5.75 LB |
-
Made in USA


