- Socket Set
- Standard
- 6 Point
- 10 mm to 27 mm Socket Size Range
- 1/2" Drive Set
| No. of Pieces | 18 |
| No. of Sockets | 16 |
| Socket Size Range | 10 mm to 27 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Set Includes | Clips, Rail |
| Socket Series | Standard |
| Manufacturer Name | Wright Tool |
| Weight | 4.44 LB |
-
Made in USA


