- Socket Set
- Standard
- 12 Point
- 12 mm to 32 mm Socket Size Range
- 1/2" Drive Set
| Socket Size Range | 12 mm to 32 mm |
| Set Includes | Clips, Rail |
| Socket Series | Standard |
| Manufacturer Name | Wright Tool |
| No. of Pieces | 20 |
| No. of Points | 12 |
| No. of Sockets | 18 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Weight | 4.83 LB |
-
Made in USA


