- Socket Set
- Deep
- 12 Point
- 16 mm to 26 mm Socket Size Range
- 1/2" Drive Set
| Inch/Metric | Metric |
| Set Includes | Clips, Rail |
| Socket Series | Deep |
| No. of Points | 12 |
| Socket Size Range | 16 mm to 26 mm |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 12 |
| No. of Sockets | 10 |
| Manufacturer Name | Wright Tool |
| Weight | 4.61 LB |
-
Made in USA


