- 4 Point Socket
- No. 5 Spline Drive
- 15/16" Socket Size
- 3 1/16" Long
- Black Finish
| Socket Size | 15/16 in |
| Inch/Metric | Inch |
| Socket Drive Size | No. 5 Spline |
| No. of Points | 4 |
| Opening Size | 15/16 in |
| Finish | Black |
| Overall Length | 3.0625 in |
| Drive Type | Spline |
| Locking Type | Pin |
| Material | Alloy Steel |
| Weight | 2.12 LB |
-
Made in USA


