- Hex Bit Set
- 3/4" Drive Size
- Inch
- 5 Pieces
| Socket Drive Size | 3/4 in |
| Socket Series | Hex Bit |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 8.1 LB |
-
Made in USA
| Socket Drive Size | 3/4 in |
| Socket Series | Hex Bit |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 8.1 LB |
Made in USA