- 12 Point Socket
- 3/4" Drive
- 2 1/8" Socket Size
- 3 1/16" Long
- Chrome Plated Finish
| No. of Points | 12 |
| Finish | Chrome Plated |
| Socket Drive Size | 3/4 in |
| Overall Length | 3.0625 in |
| Socket Size | 2 1/8 in |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Opening Size | 2 1/8 in |
| Material | Alloy Steel |
| Drive Type | Square |
| Weight | 2.19 LB |
-
Made in USA


