- Socket Set
- 19 Pieces
- 3/4 in Drive Size
- 12 Points
| Set Includes | Ratchet, Extension, Breaker Bar |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 19 |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size Range | 7/8 in to 2 in |
| Weight | 39.5 LB |
-
Made in USA


