- Hex Bit Socket
- 3/4" Drive
- 17 mm Hex
- 30.16 mm Overall Length
| Socket Drive Size | 3/4 in |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Drive Type | Square |
| Finish | Black |
| Overall Length | 30.16 mm |
| Hex Size | 17 mm |
| Locking Type | Pin |
| Material | Alloy Steel |
| Weight | 0.75 LB |
-
Made in USA


