- Hex Bit Socket
- 3/4" Drive
- 19 mm Hex
- 31.75 mm Overall Length
| Inch/Metric | Metric |
| Overall Length | 31.75 mm |
| Socket Drive Size | 3/4 in |
| Tip Type | Hex |
| Drive Type | Square |
| Material | Alloy Steel |
| Hex Size | 19 mm |
| Finish | Black |
| Locking Type | Pin |
| Weight | 1.0 LB |
-
Made in USA


