- Hex Bit Socket
- 3/4" Drive
- 24 mm Hex
- 95.25 mm Overall Length
| Tip Type | Hex |
| Drive Type | Square |
| Overall Length | 95.25 mm |
| Material | Alloy Steel |
| Socket Drive Size | 3/4 in |
| Finish | Black |
| Inch/Metric | Metric |
| Hex Size | 24 mm |
| Locking Type | Pin |
| Weight | 1.25 LB |
-
Made in USA


