- Hex Bit Socket
- 3/4" Drive
- 5/8" Hex
- 1 3/32" Overall Length
| Inch/Metric | Inch |
| Overall Length | 1.09375 in |
| Material | Alloy Steel |
| Socket Drive Size | 3/4 in |
| Hex Size | 5/8 in |
| Tip Type | Hex |
| Drive Type | Square |
| Finish | Black |
| Locking Type | Pin |
| Weight | 0.7 LB |
-
Made in USA


