- Hex Bit Socket
- 3/4" Drive
- 7/8" Hex
- 1 1/2" Overall Length
| Locking Type | Pin |
| Material | Alloy Steel |
| Drive Type | Square |
| Overall Length | 1.5 in |
| Inch/Metric | Inch |
| Finish | Black |
| Tip Type | Hex |
| Socket Drive Size | 3/4 in |
| Hex Size | 7/8 in |
| Weight | 1.22 LB |
-
Made in USA


