- Hex Bit Socket
- 3/4" Drive
- 1" Hex
- 1 5/8" Overall Length
| Tip Type | Hex |
| Hex Size | 1 in |
| Material | Alloy Steel |
| Locking Type | Pin |
| Finish | Black |
| Drive Type | Square |
| Overall Length | 1.625 in |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Weight | 1.35 LB |
-
Made in USA


