- Socket Set
- Standard
- 12 Point
- 19 mm to 60 mm Socket Size Range
- 3/4" Drive Set
| Inch/Metric | Metric |
| Set Includes | Cardboard Carton |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| No. of Sockets | 24 |
| Socket Size Range | 19 mm to 60 mm |
| No. of Pieces | 25 |
| Manufacturer Name | Wright Tool |
| Socket Series | Standard |
| Weight | 23.0 LB |
-
Made in USA


