- Ratchet
- 3/4" Drive Size
- 24" Overall Length
- Single Pawl Ratchet
- 45 Teeth
| Locking Type | Ball |
| Drive Size | 3/4 in |
| Manufacturer Name | Wright Tool |
| Ratchet Type | Single Pawl |
| Finish | Chrome |
| Head Style | Round |
| Overall Length | 24 in |
| No. of Teeth | 45 |
| Handle Type | Knurled Grip |
| Weight | 5.38 LB |
-
Made in USA


