- Ratchet
- 3/4" Drive Size
- 42" Overall Length
- Single Pawl Ratchet
- 45 Teeth
| Handle Type | Long Knurled Grip |
| No. of Teeth | 45 |
| Drive Size | 3/4 in |
| Overall Length | 42 in |
| Locking Type | Ball |
| Finish | Black |
| Manufacturer Name | Wright Tool |
| Ratchet Type | Single Pawl |
| Head Style | Round |
| Weight | 8.44 LB |
-
Made in USA


