- Breaking Bar
- 3/4" Drive Size
- 22" Overall Length
- Knurled Steel Handle
| Locking Type | Ball |
| Overall Length | 22 in |
| Finish | Chrome |
| Handle Type | Knurled Steel |
| Socket Drive Size | 3/4 in |
| Weight | 5.63 LB |
-
Made in USA
| Locking Type | Ball |
| Overall Length | 22 in |
| Finish | Chrome |
| Handle Type | Knurled Steel |
| Socket Drive Size | 3/4 in |
| Weight | 5.63 LB |
Made in USA