| Finish | Black |
| Locking Type | Pin |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Hex Size | 1 in |
| Material | Alloy Steel |
| Overall Length | 3.25 in |
| Weight | 0.0 LB |
-
Made in USA
| Finish | Black |
| Locking Type | Pin |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Hex Size | 1 in |
| Material | Alloy Steel |
| Overall Length | 3.25 in |
| Weight | 0.0 LB |
Made in USA