- 12 Point Socket
- 1" Drive
- 2" Socket Size
- 3" Long
- Black Finish
| No. of Points | 12 |
| Inch/Metric | Inch |
| Opening Size | 2 in |
| Drive Type | Square |
| Socket Drive Size | 1 in |
| Overall Length | 3 in |
| Material | Alloy Steel |
| Finish | Black |
| Socket Size | 2 in |
| Locking Type | Pin |
| Weight | 0.0 LB |
-
Made in USA


