- Deep Metric Impact Sockets
- 46 mm Socket Size
- 104.78 mm Overall Length
- 6 Point
- 28.63 mm Depth
| Socket Type | Deep Impact |
| Depth | 28.63 mm |
| Finish | Black Industrial |
| Overall Length | 104.78 mm |
| Socket Size | 46 mm |
| Manufacturer Name | Wright Tool |
| No. of Points | 6 |
| Socket Drive Size | 1 in |
| Socket Diameter | 69.85 mm |
| Inch/Metric | Metric |
| Weight | 4.55 LB |
-
Made in USA


