- 6 Point Socket
- 1" Drive
- 1 9/16" Socket Size
- 4" Long
- Black Finish
| Socket Size | 1 9/16 in |
| Opening Size | 1 9/16 in |
| Finish | Black |
| No. of Points | 6 |
| Locking Type | Pin |
| Inch/Metric | Inch |
| Socket Drive Size | 1 in |
| Material | Alloy Steel |
| Overall Length | 4 in |
| Drive Type | Square |
| Weight | 2.83 LB |
-
Made in USA


