| Handle Length | 1 15/16 in |
| Overall Length | 3.4375 in |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| Shank Length | 1.5 in |
| Weight | 0.66 LB |
-
Made in USA
| Handle Length | 1 15/16 in |
| Overall Length | 3.4375 in |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| Shank Length | 1.5 in |
| Weight | 0.66 LB |
Made in USA