| Tip Size | #1 |
| Overall Length | 7 in |
| Handle Material | Plastic |
| Handle Length | 4 in |
| Handle Type | Large Economic 3-Flute |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Weight | 0.19 LB |
-
Made in USA
| Tip Size | #1 |
| Overall Length | 7 in |
| Handle Material | Plastic |
| Handle Length | 4 in |
| Handle Type | Large Economic 3-Flute |
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Weight | 0.19 LB |
Made in USA