| Handle Material | Plastic |
| Tip Size | #3 |
| Handle Type | Large Economic 3-Flute |
| Shank Length | 6 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Handle Length | 4 7/8 in |
| Overall Length | 10.875 in |
| Weight | 0.39 LB |
-
Made in USA
| Handle Material | Plastic |
| Tip Size | #3 |
| Handle Type | Large Economic 3-Flute |
| Shank Length | 6 in |
| Tip Type | Phillips® |
| Shank Type | Round |
| Handle Length | 4 7/8 in |
| Overall Length | 10.875 in |
| Weight | 0.39 LB |
Made in USA