| Shank Length | 8 in |
| Shank Type | Round |
| Overall Length | 12.25 in |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Handle Type | Large Economic 3-Flute |
| Handle Length | 4 1/4 in |
| Handle Material | Plastic |
| Weight | 0.32 LB |
-
Made in USA
| Shank Length | 8 in |
| Shank Type | Round |
| Overall Length | 12.25 in |
| Tip Type | Phillips® |
| Tip Size | #2 |
| Handle Type | Large Economic 3-Flute |
| Handle Length | 4 1/4 in |
| Handle Material | Plastic |
| Weight | 0.32 LB |
Made in USA