| Handle Length | 1 5/16 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Handle Type | Large Economic 3-Flute |
| Overall Length | 3.4375 in |
| Shank Length | 1 1/2 in |
| Shank Type | Round |
| Weight | 0.6 LB |
-
Made in USA
| Handle Length | 1 5/16 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Handle Type | Large Economic 3-Flute |
| Overall Length | 3.4375 in |
| Shank Length | 1 1/2 in |
| Shank Type | Round |
| Weight | 0.6 LB |
Made in USA