| Handle Type | Large Economic 3-Flute |
| Shank Length | 4 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 6 in |
| Tip Type | Slotted |
| Handle Length | 3 in |
| Weight | 0.27 LB |
-
Made in USA
| Handle Type | Large Economic 3-Flute |
| Shank Length | 4 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 6 in |
| Tip Type | Slotted |
| Handle Length | 3 in |
| Weight | 0.27 LB |
Made in USA