| Tip Type | Slotted |
| Overall Length | 15.5 in |
| Handle Length | 5 1/2 in |
| Shank Length | 10 in |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| Weight | 3.66 LB |
-
Made in USA
| Tip Type | Slotted |
| Overall Length | 15.5 in |
| Handle Length | 5 1/2 in |
| Shank Length | 10 in |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| Weight | 3.66 LB |
Made in USA