| Shank Length | 12 in |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Overall Length | 17.5 in |
| Handle Length | 5 1/2 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Weight | 0.69 LB |
-
Made in USA
| Shank Length | 12 in |
| Shank Type | Round |
| Handle Type | Large Economic 3-Flute |
| Overall Length | 17.5 in |
| Handle Length | 5 1/2 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Weight | 0.69 LB |
Made in USA