- Screwdriver
- 1/4" Slotted Tip
- 8 1/4" Overall Length
- 4 1/4" Plastic Handle
| Type | Screwdriver |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Manufacturer Name | WRIGHT TOOL |
| Tip Type | Slotted |
| Shank Type | Square |
| Overall Length | 8.25 in |
| Handle Type | Large Economic 3-Flute |
| Tip Size | 1/4 in |
| Handle Length | 4 1/4 in |
| Weight | 0.29 LB |
-
Made in USA


