| Handle Material | Plastic |
| Handle Type | Large Economic 3-Flute |
| Shank Length | 6 in |
| Overall Length | 10.25 in |
| Handle Length | 4 1/4 in |
| Tip Type | Slotted |
| Shank Type | Square |
| Weight | 0.31 LB |
-
Made in USA
| Handle Material | Plastic |
| Handle Type | Large Economic 3-Flute |
| Shank Length | 6 in |
| Overall Length | 10.25 in |
| Handle Length | 4 1/4 in |
| Tip Type | Slotted |
| Shank Type | Square |
| Weight | 0.31 LB |
Made in USA