- Screwdriver
- 5/16" Slotted Tip
- 10 7/8" Overall Length
- 4 7/8" Plastic Handle
| Tip Type | Slotted |
| Handle Material | Plastic |
| Manufacturer Name | WRIGHT TOOL |
| Handle Type | Large Economic 3-Flute |
| Overall Length | 10.875 in |
| Shank Type | Square |
| Type | Screwdriver |
| Tip Size | 5/16 in |
| Shank Length | 6 in |
| Handle Length | 4 7/8 in |
| Weight | 0.42 LB |
-
Made in USA


