- Screwdriver
- 3/8" Slotted Tip
- 13 1/2" Overall Length
- 5 1/2" Plastic Handle
| Manufacturer Name | WRIGHT TOOL |
| Handle Type | Large Economic 3-Flute |
| Shank Type | Square |
| Shank Length | 8 in |
| Tip Size | 3/8 in |
| Handle Length | 5 1/2 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Type | Screwdriver |
| Overall Length | 13.5 in |
| Weight | 0.63 LB |
-
Made in USA


