- Screwdriver
- 3/8" Slotted Tip
- 15 1/2" Overall Length
- 5 1/2" Plastic Handle
| Shank Type | Square |
| Overall Length | 15.5 in |
| Manufacturer Name | WRIGHT TOOL |
| Shank Length | 10 in |
| Handle Length | 5 1/2 in |
| Tip Type | Slotted |
| Tip Size | 3/8 in |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| Type | Screwdriver |
| Weight | 4.32 LB |
-
Made in USA


