| Shank Type | Round |
| Shank Length | 3 in |
| Handle Length | 4 in |
| Tip Type | Phillips® |
| Overall Length | 7 in |
| Tip Size | #1 |
| Weight | 1.02 LB |
-
Made in USA
| Shank Type | Round |
| Shank Length | 3 in |
| Handle Length | 4 in |
| Tip Type | Phillips® |
| Overall Length | 7 in |
| Tip Size | #1 |
| Weight | 1.02 LB |
Made in USA