| Shank Type | Round |
| Tip Type | Slotted |
| Shank Length | 1.5 in |
| Overall Length | 3.4375 in |
| Handle Length | 1 15/16 in |
| Weight | 2.28 LB |
-
Made in USA
| Shank Type | Round |
| Tip Type | Slotted |
| Shank Length | 1.5 in |
| Overall Length | 3.4375 in |
| Handle Length | 1 15/16 in |
| Weight | 2.28 LB |
Made in USA