| Tip Type | Slotted |
| Shank Type | Round |
| Handle Length | 4 1/4 in |
| Shank Length | 4 in |
| Overall Length | 8.25 in |
| Weight | 0.26 LB |
-
Made in USA
| Tip Type | Slotted |
| Shank Type | Round |
| Handle Length | 4 1/4 in |
| Shank Length | 4 in |
| Overall Length | 8.25 in |
| Weight | 0.26 LB |
Made in USA