| Shank Length | 6 in |
| Shank Type | Round |
| Overall Length | 10.25 in |
| Tip Type | Slotted |
| Handle Length | 4 1/4 in |
| Weight | 1.8 LB |
-
Made in USA
| Shank Length | 6 in |
| Shank Type | Round |
| Overall Length | 10.25 in |
| Tip Type | Slotted |
| Handle Length | 4 1/4 in |
| Weight | 1.8 LB |
Made in USA