| Shank Length | 4 in |
| Tip Type | Cabinet Slotted |
| Handle Length | 4 in |
| Overall Length | 8 in |
| Shank Type | Round |
| Weight | 1.08 LB |
-
Made in USA
| Shank Length | 4 in |
| Tip Type | Cabinet Slotted |
| Handle Length | 4 in |
| Overall Length | 8 in |
| Shank Type | Round |
| Weight | 1.08 LB |
Made in USA