| Tip Type | Cabinet Slotted |
| Handle Length | 4 in |
| Shank Length | 6 in |
| Overall Length | 10 in |
| Shank Type | Round |
| Weight | 0.38 LB |
-
Made in USA
| Tip Type | Cabinet Slotted |
| Handle Length | 4 in |
| Shank Length | 6 in |
| Overall Length | 10 in |
| Shank Type | Round |
| Weight | 0.38 LB |
Made in USA