| Tip Type | Cabinet Slotted |
| Shank Type | Round |
| Overall Length | 12 in |
| Shank Length | 8 in |
| Handle Length | 4 in |
| Weight | 2.04 LB |
-
Made in USA
| Tip Type | Cabinet Slotted |
| Shank Type | Round |
| Overall Length | 12 in |
| Shank Length | 8 in |
| Handle Length | 4 in |
| Weight | 2.04 LB |
Made in USA