| Shank Type | Square |
| Shank Length | 6 in |
| Overall Length | 10.875 in |
| Handle Length | 4 7/8 in |
| Tip Type | Slotted |
| Weight | 0.4 LB |
-
Made in USA
| Shank Type | Square |
| Shank Length | 6 in |
| Overall Length | 10.875 in |
| Handle Length | 4 7/8 in |
| Tip Type | Slotted |
| Weight | 0.4 LB |
Made in USA