| Tip Type | Slotted |
| Shank Length | 8 in |
| Handle Length | 5 1/2 in |
| Overall Length | 13.5 in |
| Shank Type | Square |
| Weight | 0.62 LB |
-
Made in USA
| Tip Type | Slotted |
| Shank Length | 8 in |
| Handle Length | 5 1/2 in |
| Overall Length | 13.5 in |
| Shank Type | Square |
| Weight | 0.62 LB |
Made in USA